Beli cam lock di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TOYOX Opw Cam Lock Adapter Dust Plug Aluminum Alloy (Adapter Kamlok Penutup)atribut:
- Rated Pressure (MPa): 1.8 (at normal Temperature)
- Fluid: Water, Oil, Air, chemicals, powder
- Material: Body / Aluminium Alloy, Gasket / NBR
- Operating Temperature Range (°C): -10 to 107 (according to gasket (NBR))
- DV Q Turn Cam Lockatribut:
- Color: Silver Button + Red Handle
- Key: Included
- Model : Q Turn Cam Lock
- SECURITRON Keyed Cam LockDeskripsi:Disc tumbler keyed cam locks have a row of discs inside that must be aligned with the correct key to open. They're harder to pick than pin tumbler keyed cam locks because they require specialized tools to break in. These cam locks install in furniture to protect the contents from theft or unauthorized use.atribut:
- UNSPSC: 46171509
- Body Color: Silver
- Cam Type: Straight
- Cylinder Length (inch): 5/8
- For Material: Metal
- For Material Thickness (inch): 1/8
- Includes Mounting Hardware: No
- Interchangeable Core: No
- Interchangeable Core Type: LFIC
- Key Retaining: No
- Keyed Cam Lock Type: Disc Tumbler Keyed Cam Lock
- Keying: Keyed Alike
- Keyway Type: B3528
- Latching Distance (inch): 23/32
- Lock Body Finish: Chrome-Plated
- Lock Body Material: Steel
- Mounting Hardware Required: No
- Mounting Hole Dia. (inch): 3/4
- Number of Keys: 2
- Number of Locks in Pack: 1
- Opens With: Key
- Security Level: General Security
- Straight Cam Length (inch): 5/8
- Straight Cam Width (inch): 5/8
- Unlock Turn Direction: Clockwise
- Unlocking Radius: Quarter-Turn
- Weather Resistant: No
- DV Turn Cam Lockatribut:
- Color: Silver Shiny
- Key: Included
- Model : Turn Cam Lock
- Daihatsu Tool Set Std L/Jack (Kunci Set)atribut:
- Car Type: GRAN MAX
- Hisaka Works Brazed Plate Heat ExchangerDeskripsi:This is a high-performance, lightweight, compact, and high-pressure-resistant domestically produced plate-type heat exchanger with plates joined by copper brazing.It contributes greatly to energy and space saving in various facilities.atribut:
- Nozzle Shape: R2 (Screwed In)
- Number of plates: 40
- Material (Plate): SUS316
- Set Pressure (MPa): 1
- Applications: Hot water supply, heating, oil cooler
- Dimensions (WxH) (mm): 92 x 519 (nozzle pitch)
- External Dimensions (WxDxH) (mm): 183×178×610
- Fluid Used: Fresh water, general hydraulic oil, air, brine
- Heat Transfer Area (m²): 3.61
- Material Brazing: Cooper
- Set Temperature (°C): 99
- NITTO KOHKI Lever Lock Coupler Socket (for Female Thread Mounting) (Kamlok)atribut:
- Maximum Working Pressure (MPa): 1.8
- Operating Temperature Range (°С): -20 to +80
- Body Material: Aluminium Alloy
- Fluid: Air, water, mineral type hydraulic oil, water vapor, powder
- Installation Shape: Male thread
- Material (Seal): Nitrile rubber
- Socket or Plug: socket
- Valve Structure: No valve
- Tochigiya Cam Lockatribut:
- Included Accessories: 2 keys
- Key Number: NO.K1161
- Material: Free-cutting brass (C3604)
- Position: Key extraction = A
- RoHS Directive: Correspondence (Corresponding to 10 Substances)
- Width (mm): 22
- BluePoint Cam Lock Tool SetDeskripsi:Cam Lock Tool SetML6000COMBO- Includes (4) CC100 Single Cam Clamps and (1)ML6000 Dual Cam Clamp in storage tray- Single cam clamp can be used on engines wherethe dual clamp will not ft- Compact design permits easy operation in confnedengine
- Non Brand Camlock Stainless Steel Type C (Kamlok)atribut:
- Material: SS 136
- DIXON VALVE COUPLING Coupling Stainless Steel Cam & Groove Fittings (Kopler)Deskripsi:Type AA stainless steel camlock spool adapters connect two female couplers. Also known as cam and groove spool adapters, these one-piece adapters have two male ends. Type AA stainless steel cam and groove fittings are used in water treatment, chemical storage, and petroleum applications.atribut:
- UNSPSC: 31160000
- OneMed Bottle Reagent (Botol Lab)Deskripsi:Botol Sampel / Laboratory Bottle / Reagent Bottle yang dilengkapi dengan tutup ulir biru dan dilengkapi dengan pouring ring. Bisa digunakan untuk menyimpang sampel dan bahan kimia tertentu.atribut:
- Cap Color: Blue
- Material: Clear Glass, Normal Glass, RRC
- BANJO Coupling Polypropylene Cam & Groove Fittings (Kopler)Deskripsi:Type D polypropylene cam and groove fittings include a female cam x female NPT connection. Type D camlock fittings are most often used with Type A adapters of the same size, and can also be used with Type E and F adapters, and Type DP dust plugs. Polypropylene (also called PP) is a thermoplastic material that resists UV, weathering, and corrosion. Type D polypropylene camlock couplings are used with food and beverage processing, hydraulic fluids, and waste/vacuum trucks.atribut:
- Body Material: Polypropylene
- Includes Locking Arm: No
- Huben Camlock Furniture Key (Kunci Laci)atribut:
- Cylinder Diameter (mm): 19
- Material: Cylinder: Zinc Alloy, Framework: Plate Steel
- ALDO Camlock Aluminum Type-D Coupling (Kamlok)Deskripsi:Female Camlock to Female Threadsatribut:
- Type: D (Female Camlock to Female Threads)
- Non Brand Camlock Stainless Steel Type F (Kamlok)atribut:
- Material: Stainless Steel
Daftar Harga cam lock Terbaru November 2026
| TOYOX Opw Cam Lock Adapter Dust Plug Aluminum Alloy (Adapter Kamlok Penutup) | Rp779.900 |
| DV Q Turn Cam Lock | Rp98.900 |
| SECURITRON Keyed Cam Lock | Rp1.099.900 |
| DV Turn Cam Lock | Rp13.900 |
| INGERSOLL RAND Stator-Switch and LED Kit | Rp3.999.900 |
| Daihatsu Tool Set Std L/Jack (Kunci Set) | Rp199.900 |
| Hisaka Works Brazed Plate Heat Exchanger | Rp96.999.900 |
| NITTO KOHKI Lever Lock Coupler Socket (for Female Thread Mounting) (Kamlok) | Rp1.099.900 |
| Tochigiya Cam Lock | Rp229.900 |
| BluePoint Cam Lock Tool Set | Rp3.299.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/i4P105434652-1.jpg)




/77P103541259-6.jpg)

%20(Kamlok)/P102834754-1.jpg)

/7aP106951262-5.jpg)
/mqP109441818-1.jpg)
/g4P112267580-1.jpg)
/l3P109432759-1.jpg)
/ojP105922883-1.jpg)
/bvP103502427-2.jpg)
/pjP111631919-2.jpg)
/bdP103502409-1.jpg)
/gcP103502588-1.jpg)
/e5P106951509-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)